Motion
12C5E-12RFSX90

GATES RUBBER CO
12C5E-12RFSX90

Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #00332760
MFR #12C5E-12RFSX90
Price$109.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5E-12RFSX90

Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #00332760
MFR #12C5E-12RFSX90

Mfr description
12C5E-12RFSX90 FEM CPLG 7235-0027
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.33/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.6300 in
  • End Size/Type
    3/4 FSX
  • Hex Body
    1.2500 in
  • Hex Size
    1.2500 in
  • Hose Cut-Off Factor
    2.4400 in, 62 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    3.5800 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    1-1/16-14
  • Thread Size 1
    1 1/16-14
  • Weight
    0.53 lbs
  • Width
    1.2500 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air Brake, Power Steering, Transmission Oil Cooler, Hot Oil Lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    US
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • End Type 1
    FSX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    90°
  • Fitting Type
    SAE 45° Flare
  • For Use With
    C5E
  • Manufacturer Catalog Number
    G35205-1212
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053168839
  • Material
    Steel
  • Mating Angle
    45 °
  • O-Ring Location
    Face Seal (ORFS)
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053168839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)