Motion
16C5E-16RFJX

GATES RUBBER CO
16C5E-16RFJX

723801065 -
MI ITEM #00332761
MFR #16C5E-16RFJX
Your Price$59.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16C5E-16RFJX

723801065 -
MI ITEM #00332761
MFR #16C5E-16RFJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.35/each(List $71.23)

Overview

Mfr description
16 C5E-16 RFJX FEM CPLG 7238-0106
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    1 FJX
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.8740 in
  • Material
    Steel
  • Thread Size
    1 5/16-12 JIC37°
  • Fitting Shape
    Straight
  • Connection 2 Short Name
    JIC
  • Manufacturer Upc Number
    072053169126
  • UPC_NO
    072053169126
  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Weight
    0.59 lbs
  • For Use With
    C5E
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    16
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    16
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1 5/16-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text