Motion
4C5E-4RMIX

GATES RUBBER CO
4C5E-4RMIX

Hose End - Steel Material, 3/16 in Hose ID, Male Swivel
Mi Item #00332777
MFR #4C5E-4RMIX
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C5E-4RMIX

Hose End - Steel Material, 3/16 in Hose ID, Male Swivel
Mi Item #00332777
MFR #4C5E-4RMIX

Mfr description
4 C5E-4 RMIX MALE CPLG 7235-0285
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.75/each

Specifications

Dimensions

  • Dash Size
    4
  • End Size/Type
    1/4 MIX
  • Hose Cut-Off Factor
    1.3300 in, 33.79 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.1900 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1900 in, 4.82 mm
  • Length
    2.0500 in
  • SAE Size
    -4
  • Thread Size
    7/16-24
  • Thread Size 1
    7/16-24
  • Weight
    0.08 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Male Swivel
  • End Type 1
    MIX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    SAE Inverted Flare
  • For Use With
    C5E
  • Manufacturer Catalog Number
    G35500-0404
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053169225
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Reusable Field Attachable
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053169225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)