Motion
6C5E-5RMIX

GATES RUBBER CO
6C5E-5RMIX

Hose End - Steel Material, 5/16 in Hose ID, Male Swivel
MI ITEM #00332781
MFR #6C5E-5RMIX
Price$49.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5E-5RMIX

Hose End - Steel Material, 5/16 in Hose ID, Male Swivel
MI ITEM #00332781
MFR #6C5E-5RMIX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.84/each

Specifications

Dimensions

  • Dash Size
    5
  • End Size/Type
    5/16 MIX
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    1.5400 in, 39.10 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    2.3900 in
  • Thread Size
    1/2-20
  • Thread Size 1
    1/2-20
  • Weight
    0.13 lbs

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Male Swivel
  • End Type 1
    MIX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    SAE Inverted Flare
  • For Use With
    C5E
  • Manufacturer Catalog Number
    G35500-0605
  • Manufacturer Upc Number
    072053169249
  • Material
    Steel
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII, DOT FMVSS Type A1
  • Swivel
    Yes
  • UPC_NO
    072053169249

Overview

Mfr description
6 C5E-5 RMIX MALE CPLG 7235-0287
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought