Motion
8C5E-8RMIX

GATES RUBBER CO
8C5E-8RMIX

Hose End - Steel Material, 13/32 in Hose ID, Male Swivel
Mi Item #00332785
MFR #8C5E-8RMIX
Price$48.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5E-8RMIX

Hose End - Steel Material, 13/32 in Hose ID, Male Swivel
Mi Item #00332785
MFR #8C5E-8RMIX

Mfr description
8 C5E-8 RMIX MALE CPLG 7235-0289
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.51/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End Size/Type
    1/2 MIX
  • Hex Body
    0.6900 in
  • Hex Size
    0.6900 in
  • Hose Cut-Off Factor
    2.2400 in, 56.89 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.4100 in
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • Length
    3.2400 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    3/4-18
  • Thread Size 1
    3/4-18
  • Weight
    0.24 lbs
  • Width
    0.6900 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air Brake, Power Steering, Transmission Oil Cooler, Hot Oil Lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M, C5
  • Configuration
    Straight
  • Connection Type
    Field Attachable
  • Country of Origin
    US
  • End 1 Style
    Field Attachable
  • End Gender
    Male Swivel
  • End Type 1
    MIX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    SAE Inverted Flare
  • For Use With
    C5E
  • Manufacturer Catalog Number
    G35500-0808
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053169263
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    Yes
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053169263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)