Motion
8C5E-8RMIX90

GATES RUBBER CO
8C5E-8RMIX90

Hose End - Steel Material, 13/32 in Hose ID, Male Swivel
MI ITEM #00332797
MFR #8C5E-8RMIX90
Price$114.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5E-8RMIX90

Hose End - Steel Material, 13/32 in Hose ID, Male Swivel
MI ITEM #00332797
MFR #8C5E-8RMIX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.56/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    8
  • End Size/Type
    1/2 MIX
  • Hex Body
    0.6900 in
  • Hex Size
    0.6900 in
  • Hose Cut-Off Factor
    2.2400 in, 56.89 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.4100 in
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • Length
    3.2400 in
  • SAE Size
    -8
  • Thread Size
    3/4-18
  • Thread Size 1
    3/4-18
  • Weight
    0.27 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D and C5M
  • Configuration
    Bent Tube
  • Connection Type
    Field Attachable
  • Country of Origin
    US
  • End 1 Style
    Field Attachable
  • End Gender
    Male Swivel
  • End Type 1
    MIX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    90°
  • Fitting Type
    SAE Inverted Flare
  • For Use With
    C5E
  • Manufacturer Catalog Number
    G35504-0808
  • Manufacturer Compatibility
    Gates C5
  • Manufacturer Upc Number
    072053169195
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053169195

Overview

Mfr description
8 C5E-8 RMIX90 MALE CPLG 7235-0284
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought