Overview
Mfr description
1062 X 4 UNION
- Barbed lip provides safe, positive connection
- Hand assembly
- Compact size permits use in extremely tight areas
- Low cost, one-piece push-on design
- Quick connecting, no tube preparation.
Specifications
- Adapter TypeStraight Adapter
- MaterialBrass
- Description Keyword1/4 in Barb x 1/4 in Barb
- End 1 Size1/4 in
- End 1 StyleBarbed
- End 2 Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data