Motion
1062X4X3
USA Sealing Mini-Barb Union - Line/Hose/Tube x Line/Hose/Tube
MI ITEM #00332894
MFR #1062X4X3
Price$28.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Mini-Barb Union - Line/Hose/Tube x Line/Hose/Tube
MI ITEM #00332894
MFR #1062X4X3

Mfr description
1062 X 4 X 3 UNION
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.64/each

Specifications

Dimensions

  • Hex Size
    0.313 in

Details

  • Adapter Type
    Union
  • Description Keyword
    Line/Hose/Tube x Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)