Motion
1062X6
Straight Adapter - Brass Material
MI ITEM #00332896
MFR #1062X6
List Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Brass Material
MI ITEM #00332896
MFR #1062X6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.58/each for your price

Overview

Mfr description
1062 X 6 UNION
  • Compact size permits use in extremely tight areas
  • Barbed lip provides safe, positive connection
  • Hand assembly
  • Quick connecting, no tube preparation
  • Low cost, one-piece push-on design.

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Description Keyword
    3/8 in Barb x 3/8 in Barb
  • End 1 Size
    3/8 in
  • End 1 Style
    Barbed
  • End 2 Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text