Motion
1064X4
1064 X 4 UNION TEE
Mi Item #00332906
MFR #1064X4
Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1064 X 4 UNION TEE
Mi Item #00332906
MFR #1064X4

Mfr description
1064 X 4 UNION TEE
  • Barbed lip provides safe, positive connection
  • Low cost, one-piece push-on design
  • Compact size permits use in extremely tight areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.33/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Inside Diameter
    0.1265 in
  • Overall Length
    1.4 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    1/4 in Barb x 1/4 in Barb x 1/4 in Barb
  • End 1 Style
    Barb
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)