Motion
1064X6
1064 X 6 UNION TEE
Mi Item #00332910
MFR #1064X6
Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1064 X 6 UNION TEE
Mi Item #00332910
MFR #1064X6

Mfr description
1064 X 6 UNION TEE
  • Hand assembly
  • Compact size permits use in extremely tight areas
  • Quick connecting, no tube preparation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.25/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    3/8 in Barb x 3/8 in Barb x 3/8 in Barb
  • End 1 Style
    Barb
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)