Overview
Mfr description
1064 X 8 X 8 X 4 UNION TEE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleMini-Barb
- End 1 Size1/2 in
- End 2 StyleBarb
- End 2 Size1/2 in
- End 3 StyleBarb
- End 3 Size1/4 in
- Description Keyword1/2 in x 1/2 in x 1/4 in Mini-Barb Union Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data