Overview
Mfr description
1064 X 8 X 8 X 6 UNION TEE
- Quick connecting, no tube preparation
- Barbed lip provides safe, positive connection
- Low cost, one-piece push-on design
- Hand assembly
- Compact size permits use in extremely tight areas.
Specifications
- Adapter TypeUnion Tee
- End 1 StyleBarb
- End 1 Size1/2 in
- End 2 StyleBarb
- End 2 Size1/2 in
- End 3 StyleBarb
- End 3 Size3/8 in
- MaterialBrass
- Description Keyword1/2 in Barb x 1/2 in Barb x 3/8 in Barb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data