Motion
1064X8
Union Tee - 1/2 in Barb x 1/2 in Barb x 1/2 in Barb
MI ITEM #00332918
MFR #1064X8
Price$19.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Tee - 1/2 in Barb x 1/2 in Barb x 1/2 in Barb
MI ITEM #00332918
MFR #1064X8

Mfr description
1064 X 8 UNION TEE
  • Barbed lip provides safe, positive connection
  • Hand assembly
  • Low cost, one-piece push-on design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.79/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in

Details

  • Adapter Type
    Union Tee
  • Description Keyword
    1/2 in Barb x 1/2 in Barb x 1/2 in Barb
  • End 1 Style
    Barb
  • End 2 Style
    Barb
  • End 3 Style
    Barb
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)