Motion
1065X4
Union Elbow - Brass Material
MI ITEM #00332920
MFR #1065X4
Price$7.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Elbow - Brass Material
MI ITEM #00332920
MFR #1065X4

Mfr description
1065 X 4 UNION ELBOW
  • Low cost, one-piece push-on design
  • Quick connecting, no tube preparation
  • Compact size permits use in extremely tight areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.61/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Description Keyword
    1/4 in Barb x 1/4 in Barb
  • End 1 Style
    Barbed
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)