Motion
1065X6
Union Elbow - Brass Material
Mi Item #00332922
MFR #1065X6
Price$11.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Elbow - Brass Material
Mi Item #00332922
MFR #1065X6

Mfr description
1065 X 6 UNION ELBOW
  • Low cost, one-piece push-on design
  • Barbed lip provides safe, positive connection
  • Compact size permits use in extremely tight areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.06/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Description Keyword
    3/8 in Barb x 3/8 in Barb
  • End 1 Style
    Barbed
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)