Overview
Mfr description
1066 X 4 CONNECTOR
- Low cost, one-piece push-on design
- Compact size permits use in extremely tight areas
- Hand assembly
- Quick connecting, no tube preparation
- Barbed lip provides safe, positive connection.
Specifications
- Adapter TypeStraight Adapter
- MaterialBrass
- Description Keyword1/8 in Female Pipe Ridgid x 1/4 in Barb
- End 1 Size1/4 in
- End 1 Thread(NPTF) 1/8–27
- End 1 StyleBarbed
- End 2 Size1/8 in
- End 2 Thread(NPTF) 1/8–27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data