Motion
1066X4X4
Straight Adapter - Brass Material
Mi Item #00332944
MFR #1066X4X4
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Brass Material
Mi Item #00332944
MFR #1066X4X4

Mfr description
1066 X 4 X 4 CONNECTOR
  • Low cost, one-piece push-on design
  • Compact size permits use in extremely tight areas
  • Quick connecting, no tube preparation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Height
    1.3
  • Length
    0.65
  • Weight
    0.065
  • Width
    0.7

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    1/4 in Barb x 1/4 in Female Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)