Motion
1067X4X4
USA Sealing Straight Adapter - 1/4 in Compression x 1/4 in Barb, Brass
MI ITEM #00332952
MFR #1067X4X4
Your Price$16.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Compression x 1/4 in Barb, Brass
MI ITEM #00332952
MFR #1067X4X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.01/each(List $22.09)

Overview

Mfr description
1067 X 4 X 4 CONNECTOR
  • Barbed lip provides safe, positive connection
  • Compact size permits use in extremely tight areas
  • Hand assembly
  • Low cost, one-piece push-on design
  • Quick connecting, no tube preparation.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Compression
  • End 1 Size
    1/4 in
  • End 2 Style
    Barb
  • End 2 Size
    1/4 in
  • Both Ends Style/Type
    Compression to Compression
  • Material
    Brass
  • Inside Diameter
    0.12 in
  • Description Keyword
    1/4 in Compression x 1/4 in Barb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text