Motion
1071X4
Male Run Tee - 1/4 in Barb x 1/4 in Male Pipe Rigid x 1/8 in Barb
Mi Item #00332974
MFR #1071X4
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Run Tee - 1/4 in Barb x 1/4 in Male Pipe Rigid x 1/8 in Barb
Mi Item #00332974
MFR #1071X4

Mfr description
1071 X 4 TEE
  • Barbed lip provides safe, positive connection
  • Compact size permits use in extremely tight areas
  • Low cost, one-piece push-on design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/8 in
  • Height
    0.5
  • Length
    0.85
  • Overall Length
    1.21 in
  • Weight
    0.05
  • Width
    1.15

Details

  • Adapter Type
    Male Run Tee
  • Description Keyword
    1/4 in Barb x 1/4 in Male Pipe Rigid x 1/8 in Barb
  • End 1 Style
    Barb
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Barb
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)