Motion
1072X4
1072 X 4 BRANCH TEE
MI ITEM #00332984
MFR #1072X4
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1072 X 4 BRANCH TEE
MI ITEM #00332984
MFR #1072X4

Mfr description
1072 X 4 BRANCH TEE
  • Hand assembly
  • Barbed lip provides safe, positive connection
  • Low cost, one-piece push-on design
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Inside Diameter
    0.188 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    1/4 in Barb x 1/4 in Barb x 1/8 in Male Pipe Rigid
  • End 1 Style
    Barb
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)