Motion
1072X6X2
Male Branch Tee - 3/8 in Barb x 3/8 in Barb x 1/8 in Male Pipe Rigid
MI ITEM #00332986
MFR #1072X6X2
List Price$11.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 3/8 in Barb x 3/8 in Barb x 1/8 in Male Pipe Rigid
MI ITEM #00332986
MFR #1072X6X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.27/each for your price

Overview

Mfr description
1072 X 6 X 2 BRANCH TEE
  • Hand assembly
  • Compact size permits use in extremely tight areas
  • Quick connecting, no tube preparation
  • Barbed lip provides safe, positive connection
  • Low cost, one-piece push-on design.

Specifications

  • Adapter Type
    Male Branch Tee
  • End 1 Style
    Barb
  • End 1 Size
    3/8 in
  • End 2 Style
    Barb
  • End 2 Size
    3/8 in
  • End 3 Style
    Male Pipe Rigid
  • End 3 Size
    1/8 in
  • End 3 Thread
    (NPTF) 1/8–27
  • Length
    0.7
  • Material
    Brass
  • Description Keyword
    3/8 in Barb x 3/8 in Barb x 1/8 in Male Pipe Rigid
  • Overall Length
    1.44 in
  • Height
    0.367
  • Weight
    0.033
  • Width
    0.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text