Motion
1072X6
USA Sealing Branch Tee - 3/8 in x 3/8 in x 1/4 in Mini-Barb Male Branch Tee
MI ITEM #00332988
MFR #1072X6
List Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Branch Tee - 3/8 in x 3/8 in x 1/4 in Mini-Barb Male Branch Tee
MI ITEM #00332988
MFR #1072X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.60/each for your price

Overview

Mfr description
1072 X 6 BRANCH TEE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Mini-Barb
  • End 1 Size
    3/8 in
  • End 2 Style
    Barb
  • End 2 Size
    3/8 in
  • End 3 Style
    NPTF
  • End 3 Size
    1/4 in
  • End 3 Thread
    1/4-18
  • Inside Diameter
    0.312 in
  • Description Keyword
    3/8 in x 3/8 in x 1/4 in Mini-Barb Male Branch Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text