Motion
1073X4
Plug - 1/4 in Barbed, Brass, 3/4 in Overall Length
Mi Item #00332992
MFR #1073X4
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/4 in Barbed, Brass, 3/4 in Overall Length
Mi Item #00332992
MFR #1073X4

Mfr description
1073 X 4 PLUG
  • Hand assembly
  • Quick connecting, no tube preparation
  • Low cost, one-piece push-on design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Overall Diameter
    0.31 in
  • Overall Length
    3/4 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/4 in Barbed
  • End 1 Style
    Barbed
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)