Overview
Mfr description
1073 X 6 PLUG
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypePlug
- End 1 StyleLine/Hose/Tube
- End 1 Size3/8 in
- Hex Size0.406 in
- Description Keyword3/8 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data