Motion
1075X4
USA Sealing Tee - 1/4 in x 1/8 in x 1/8 in Mini-Barb Adapter Tee
MI ITEM #00332998
MFR #1075X4
List Price$39.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tee - 1/4 in x 1/8 in x 1/8 in Mini-Barb Adapter Tee
MI ITEM #00332998
MFR #1075X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.03/each for your price

Overview

Mfr description
1075 X 4 ADAPTER TEE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Mini-Barb
  • End 1 Size
    1/4 in
  • End 2 Style
    PTF SAE Short
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27
  • End 3 Style
    PTF SAE Short
  • End 3 Size
    1/8 in
  • End 3 Thread
    1/8-27
  • Description Keyword
    1/4 in x 1/8 in x 1/8 in Mini-Barb Adapter Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text