Motion
1077X4
Male Branch Tee - 1/4 in Barb x 1/4 in Barb x 1/8 in Female Pipe Rigid
Mi Item #00333000
MFR #1077X4
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 1/4 in Barb x 1/4 in Barb x 1/8 in Female Pipe Rigid
Mi Item #00333000
MFR #1077X4

Mfr description
1077 X 4 BRANCH TEE
  • Compact size permits use in extremely tight areas
  • Hand assembly
  • Low cost, one-piece push-on design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.67/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/8 in
  • Height
    0.2
  • Length
    0.3
  • Weight
    0.1
  • Width
    0.3

Details

  • Adapter Type
    Male Branch Tee
  • Description Keyword
    1/4 in Barb x 1/4 in Barb x 1/8 in Female Pipe Rigid
  • End 1 Style
    Barb
  • End 2 Style
    Barb
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)