Motion
HK1513
Weatherhead (Eaton) Hose Clamp - 0.875 in ID, 1.00 Length, Carbon Steel, Vinyl Material
Mi Item #00333031
MFR #HK1513
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose Clamp - 0.875 in ID, 1.00 Length, Carbon Steel, Vinyl Material
Mi Item #00333031
MFR #HK1513

Mfr description
HK1513 CLAMP
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.59/each

Specifications

Dimensions

  • Height
    0.88 in
  • Inside Diameter
    0.875 in
  • Length
    1.00
  • Outside Diameter
    0.971 in
  • Overall Length
    1.00
  • Weight
    0.05 lb

Details

  • Accessory Type
    Support Clamp
  • Color
    Zinc
  • Description
    Weatherhead HK series Hose and Tubing Protectors Hose Clamp
  • Manufacturer Catalog Number
    HK1513
  • Manufacturer Upc Number
    639789261038
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Vinyl, Carbon Steel
  • Product Types
    Hose Support Coil
  • Series
    HK series
  • Type
    Hose Support Coil
  • UPC_NO
    639789261038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)