Motion
1110X4
Weatherhead 1110x Series Spare Part Nut
Mi Item #00333041
MFR #1110X4
Price$1.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1110x Series Spare Part Nut
Mi Item #00333041
MFR #1110X4

Mfr description
1110 X 4 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.96/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Height
    0.56 in, 0.1
  • Length
    0.2, 0.75 in
  • Overall Length
    0.75 in
  • Weight
    0.03 lb, 0.1
  • Width
    0.2, 0.56 in

Details

  • Adapter Type
    Nut
  • Description Keyword
    1/4 in SAE 45° Flare
  • End 1 Style
    SAE 45° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • Manufacturer Catalog Number
    1110X4
  • Manufacturer Upc Number
    725975712399
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)