Motion
1110X5
Weatherhead 1110x Series Spare Part Nut
MI ITEM #00333044
MFR #1110X5
List Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1110x Series Spare Part Nut
MI ITEM #00333044
MFR #1110X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.55/each for your price

Overview

Mfr description
1110 X 5 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • End 1 Style
    SAE 45° Flare
  • End 1 Size
    5/16 in
  • End 1 Thread
    (SAE) 1/2–20
  • Material
    Brass
  • Description Keyword
    5/16 in SAE 45° Flare
  • Manufacturer Catalog Number
    1110X5
  • Width
    0.3, 0.63 in
  • Height
    0.63 in, 0.1
  • Length
    0.3, 0.88 in
  • Manufacturer Upc Number
    725975709894
  • Overall Length
    0.88 in
  • Weight
    0.04 lb, 0.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text