Motion
1110X6
Weatherhead 1110x Series Spare Part Nut
Mi Item #00333047
MFR #1110X6
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1110x Series Spare Part Nut
Mi Item #00333047
MFR #1110X6

Mfr description
1110 X 6 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Height
    0.75 in, 0.709
  • Length
    0.63, 1.00 in
  • Overall Length
    1.00 in
  • Weight
    0.05 lb, 0.05
  • Width
    0.551, 0.75 in

Details

  • Adapter Type
    Nut
  • Description Keyword
    3/8 in SAE 45° Flare
  • End 1 Style
    SAE 45° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • Manufacturer Catalog Number
    1110X6
  • Manufacturer Upc Number
    725975705063
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)