Motion
1110X10
Weatherhead 1110x Series Spare Part Nut
MI ITEM #00333054
MFR #1110X10
Price$24.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1110x Series Spare Part Nut
MI ITEM #00333054
MFR #1110X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.03/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    1.06 in
  • Length
    1.31 in
  • Overall Length
    1.31 in
  • Weight
    0.14 lb
  • Width
    1.06 in

Details

  • Adapter Type
    Nut
  • Description Keyword
    5/8 in SAE 45° Flare
  • End 1 Style
    SAE 45° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • Manufacturer Catalog Number
    1110X10
  • Manufacturer Upc Number
    725975759240
  • Material
    Brass

Overview

Mfr description
1110 X 10 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text