Motion
41X6
Weatherhead 41x Series Spare Part Long Nut
MI ITEM #00333069
MFR #41X6
Your Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 41x Series Spare Part Long Nut
MI ITEM #00333069
MFR #41X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.63/each(List $6.39)

Overview

Mfr description
41 X 6 LONG NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • End 1 Style
    SAE 45° Flare
  • End 1 Size
    3/8 in
  • Material
    Brass
  • Description Keyword
    3/8 in SAE 45° Flare
  • Manufacturer Catalog Number
    41X6
  • Color
    Brass
  • Width
    2.5, 0.75 in
  • Height
    0.75 in, 0.3
  • Length
    2.2, 1.31 in
  • Manufacturer Upc Number
    639789259370
  • Overall Length
    1.31 in
  • Weight
    0.06 lb, 0.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text