Motion
41X8
Weatherhead 41x Series Spare Part Long Nut
MI ITEM #00333072
MFR #41X8
Your Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 41x Series Spare Part Long Nut
MI ITEM #00333072
MFR #41X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.82/each(List $10.79)

Overview

Mfr description
41 X 8 LONG NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • End 1 Style
    SAE 45° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • Material
    Brass
  • Description Keyword
    1/2 in SAE 45° Flare
  • Manufacturer Catalog Number
    41X8
  • Width
    0.88 in
  • Height
    0.88 in
  • Length
    1.62 in
  • Manufacturer Upc Number
    725975734506
  • Overall Length
    1.62 in
  • Weight
    0.09 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text