Motion
42X3
Straight Adapter - 3/16 in Male SAE 45° Flare x 3/16 in Male SAE 45° Flare, Brass
MI ITEM #00333081
MFR #42X3
Your Price$18.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/16 in Male SAE 45° Flare x 3/16 in Male SAE 45° Flare, Brass
MI ITEM #00333081
MFR #42X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.19/each(List $25.09)

Overview

Mfr description
42 X 3 UNION

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • End 1 Size
    3/16 in
  • End 1 Thread
    (SAE) 3/8–24
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Size
    3/16 in
  • End 1 Size Type
    3/16 SAE 45°
  • End 2 Thread
    (SAE) 3/8–24
  • End 2 Size Type
    3/16 SAE 45°
  • Material
    Brass
  • Description Keyword
    3/16 in Male SAE 45° Flare x 3/16 in Male SAE 45° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text