Motion
42X4
Straight Union - 1/4 in Male SAE 45° Flare x 1/4 in Male SAE 45° Flare, Brass
MI ITEM #00333084
MFR #42X4
Your Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Union - 1/4 in Male SAE 45° Flare x 1/4 in Male SAE 45° Flare, Brass
MI ITEM #00333084
MFR #42X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.05/each(List $4.21)

Overview

Mfr description
42 X 4 UNION
  • Low cost and reusability
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Long and short nut options
  • Good resistance to vibration.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 SAE 45°
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/4 SAE 45°
  • Material
    Brass
  • Inside Diameter
    0.188 in
  • Height
    0.866
  • Width
    0.236
  • Length
    0.354
  • Weight
    0.025
  • Description Keyword
    1/4 in Male SAE 45° Flare x 1/4 in Male SAE 45° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text