Overview
Mfr description
42 X 5 UNION
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale SAE 45° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeSAE 45° Flare to SAE 45° Flare
- End 1 Size5/16 in
- End 1 Thread(SAE) 1/2–20
- End 2 StyleMale SAE 45° Flare
- End 2 Size5/16 in
- End 1 Size Type5/16 SAE 45°
- End 2 Thread(SAE) 1/2–20
- End 2 Size Type5/16 SAE 45°
- MaterialBrass
- Description Keyword5/16 in Male SAE 45° Flare x 5/16 in Male SAE 45° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data