Motion
42X6
Straight Adapter - 3/8 in Male SAE 45° Flare x 3/8 in Male SAE 45° Flare, Brass
MI ITEM #00333088
MFR #42X6
Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male SAE 45° Flare x 3/8 in Male SAE 45° Flare, Brass
MI ITEM #00333088
MFR #42X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.48/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 SAE 45°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 SAE 45°
  • Height
    1.4
  • Length
    0.4
  • Overall Diameter
    3/8 in
  • Overall Length
    1-1/2 in
  • Weight
    0.1
  • Width
    0.4

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • Description Keyword
    3/8 in Male SAE 45° Flare x 3/8 in Male SAE 45° Flare
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 5/8–18
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Thread
    (SAE) 5/8–18
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    2000 psi

Overview

Mfr description
42 X 6 UNION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text