Motion
42X8
Straight Union - 1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare, Brass
MI ITEM #00333091
MFR #42X8
List Price$28.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Union - 1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare, Brass
MI ITEM #00333091
MFR #42X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.64/each for your price

Overview

Mfr description
42 X 8 UNION
  • Long and short nut options
  • Good resistance to vibration
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Low cost and reusability.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 SAE 45°
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 SAE 45°
  • Material
    Brass
  • Inside Diameter
    0.406 in
  • Description Keyword
    1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text