Motion
42X10
Straight Union - 5/8 in Male SAE 45° Flare x 5/8 in Male SAE 45° Flare, Brass
MI ITEM #00333094
MFR #42X10
Your Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Union - 5/8 in Male SAE 45° Flare x 5/8 in Male SAE 45° Flare, Brass
MI ITEM #00333094
MFR #42X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.32/each(List $19.76)

Overview

Mfr description
42 X 10 UNION
  • Good resistance to vibration
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Long and short nut options
  • Low cost and reusability.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • End 1 Size
    5/8 in
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Size
    5/8 in
  • End 1 Size Type
    5/8 SAE 45°
  • End 2 Thread
    (SAE) 7/8–14
  • End 2 Size Type
    5/8 SAE 45°
  • Material
    Brass
  • Inside Diameter
    0.5 in
  • Height
    1.5
  • Width
    0.7
  • Length
    0.7
  • Weight
    0.25
  • Description Keyword
    5/8 in Male SAE 45° Flare x 5/8 in Male SAE 45° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text