Motion
43X4
Ball Check Connector - 1/4 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid, Brass
Mi Item #00333100
MFR #43X4
Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Check Connector - 1/4 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid, Brass
Mi Item #00333100
MFR #43X4

Mfr description
43 X 4 BALL CHECK CONNECTOR
  • Low cost and reusability
  • Long and short nut options
  • Good resistance to vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.52/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 SAE 45°, 1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/4 SAE 45°, 1/8 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    1/4 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)