Motion
43X6
USA Sealing Pipe Adapters Male Ball Check Connector - 3/8 in 5/8-18 UN x 1/4 in 1/4-18 PTF SAE Short
Mi Item #00333104
MFR #43X6
Price$35.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Pipe Adapters Male Ball Check Connector - 3/8 in 5/8-18 UN x 1/4 in 1/4-18 PTF SAE Short
Mi Item #00333104
MFR #43X6

Mfr description
43 X 6 BALL CHECK CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.09/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Hex Size
    0.625 in

Details

  • Adapter Type
    Male Ball Check Connector
  • Both Ends Style/Type
    UN X PTF SAE Short
  • Description Keyword
    3/8 in 5/8-18 UN x 1/4 in 1/4-18 PTF SAE Short
  • End 1 Style
    UN
  • End 1 Thread
    5/8-18
  • End 2 Style
    PTF SAE Short
  • End 2 Thread
    1/4-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)