Overview
Mfr description
44 X 4 UNION TEE
- Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
- Long and short nut options
- Low cost and reusability
- Good resistance to vibration.
Specifications
- Adapter TypeUnion Tee
- End 1 StyleMale SAE 45° Flare
- End 1 Size1/4 in
- End 1 Thread(SAE) 7/16–20
- End 2 StyleMale SAE 45° Flare
- End 2 Size1/4 in
- End 2 Thread(SAE) 7/16–20
- End 3 StyleMale SAE 45° Flare
- End 3 Size1/4 in
- End 3 Thread(SAE) 7/16–20
- MaterialBrass
- Inside Diameter0.188 in
- Description Keyword1/4 in Male SAE 45° Flare x 1/4 in Male SAE 45° Flare x 1/4 in Male SAE 45° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data