Overview
Mfr description
44 X 8 UNION TEE
- Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
- Good resistance to vibration
- Long and short nut options
- Low cost and reusability.
Specifications
- Adapter TypeTee
- End 1 StyleMale SAE 45° Flare
- End 1 Size1/2 in
- End 1 Thread(SAE) 3/4–16
- End 2 StyleMale SAE 45° Flare
- End 2 Size1/2 in
- End 2 Thread(SAE) 3/4–16
- End 3 StyleMale SAE 45° Flare
- End 3 Size1/2 in
- End 3 Thread(SAE) 3/4–16
- MaterialBrass
- Description Keyword1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data