Overview
Mfr description
45 X 4 MALE BRANCH TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale SAE 45° Flare
- End 1 Size1/4 in
- End 1 Thread(SAE) 7/16–20
- End 2 StyleMale SAE 45° Flare
- End 2 Size1/4 in
- End 2 Thread(SAE) 7/16–20
- End 3 StyleMale Pipe Rigid
- End 3 Size1/8 in
- End 3 Thread(NPTF) 1/8–27
- MaterialBrass
- Description Keyword1/4 in Male SAE 45° Flare x 1/4 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data