Motion
46X3
Adapter Brass SAE45 Str -3T x 1/8 FP
Mi Item #00333141
MFR #46X3
Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Brass SAE45 Str -3T x 1/8 FP
Mi Item #00333141
MFR #46X3

Mfr description
46 X 3 FEMALE CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.66/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)