Motion
46X6
Straight Adapter - 1/4 in Female Pipe Rigid x 3/8 in Male SAE 45° Flare
MI ITEM #00333154
MFR #46X6
Your Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Female Pipe Rigid x 3/8 in Male SAE 45° Flare
MI ITEM #00333154
MFR #46X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.72/each(List $6.52)

Overview

Mfr description
46 X 6 FEMALE CONNECTOR
  • Low cost and reusability
  • Good resistance to vibration
  • Long and short nut options
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    3/8 SAE 45°
  • Material
    Brass
  • Description Keyword
    1/4 in Female Pipe Rigid x 3/8 in Male SAE 45° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text