Motion
48X2
Straight Adapter - 1/8 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid, Brass
Mi Item #00333163
MFR #48X2
Price$24.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid, Brass
Mi Item #00333163
MFR #48X2

Mfr description
48 X 2 MALE CONNECTOR
  • Long and short nut options
  • Good resistance to vibration
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.63/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 SAE 45°, 1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 SAE 45°, 1/8 NPTF
  • Inside Diameter
    0.188 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    1/8 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)