Motion
48X5X4
Straight Adapter - 5/16 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333178
MFR #48X5X4
Your Price$3.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/16 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333178
MFR #48X5X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.42/each(List $4.73)

Overview

Mfr description
48 X 5 X 4 MALE CONNECTOR

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • End 1 Size
    5/16 in
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF, 5/16 SAE 45°
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 NPTF, 5/16 SAE 45°
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    2000 psi
  • Description Keyword
    5/16 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid
  • Overall Length
    1.34 in
  • Overall Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text