Motion
48X6X6
Straight Adapter - 3/8 in Male SAE 45° Flare x 3/8 in Male Pipe Rigid, Brass
Mi Item #00333188
MFR #48X6X6
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male SAE 45° Flare x 3/8 in Male Pipe Rigid, Brass
Mi Item #00333188
MFR #48X6X6

Mfr description
48 X 6 X 6 MALE CONNECTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF, 3/8 SAE 45°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 NPTF, 3/8 SAE 45°
  • Overall Diameter
    3/8 in
  • Overall Length
    1.44 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    3/8 in Male SAE 45° Flare x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 5/8–18
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Thread
    (NPTF) 3/8–18
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)